Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 8"
Mfr # 90771
Zoro # G5102474
original price:
$280.99
10% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Steel
- Arbor Hole 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90771
- Zoro # G5102474
- UPC # 012382031107
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 8" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 3/8 in |
Wire Dia. | 0.006" |
Face Width | 1 1/2 in |
Trim Length | 1-3/8" |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.006 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Arbor Hole | 2" |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Operating Speed - Maximum | 6,000 RPM |
Compatible Tool Type | Bench Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 1/2 in, Bristle Diameter 0.006 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN060)
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24108)
- SHAVIV Deburring Tool Set, B Series (155-00231)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Bluefire (77696090171)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 1/2"-3/8" (31114)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90435)
- WEILER 3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole (15543)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- WEILER 2-1/2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17935)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96054)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17621)
- Weiler Wire Wheel Brushes