Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 7"
Mfr # 93490
Zoro # G1748327
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 5/8 in
- Fill Material Carbon Steel
- Trim Length 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93490
- Zoro # G1748327
- UPC # 012382023355
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in |
Trim Length | 1-9/16" |
Bristle Trim Length | 1 9/16 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Brush Dia. | 7 in |
Face Width | 3/4 in |
Bristle Diameter | 0.014 in |
Bristle Length | 1 9/16 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6,000 RPM |
Fill Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Arbor Hole | 5/8" |
For Use With | Bench/Pedestal Grinders |
Compatible Tool Type | Bench Grinder |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 7 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 1 9/16 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1/2" (66252938786)
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 1000 Pk (622TB-1000)
- 3M Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10 (5925-18-CC)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5 (66243529850)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (93431)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Fill, 5/8"-1/2" Arbor Hole (8695)
- WEILER 4" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17969)
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole (1475)
- WEILER Stem-Mounted Knt Wire Wheel (17686)
- A E S INDUSTRIES WIRE WHEEL 3" w/COARSE 1/4" SHANK (AD1862)
- Weiler Wire Wheel Brushes