Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 6"
Mfr # 93800
Zoro # G4933101
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8 in to 1/2 in
- Abrasive Shank Size No Shank
- Abrasive Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93800
- Zoro # G4933101
- UPC # 012382014155
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in to 1/2 in |
Abrasive Shank Size | No Shank |
Trim Length | 1-7/16" |
Bristle Trim Length | 1 7/16 in |
Wire Dia. | 0.005 in |
Brush Dia. | 6 in |
Face Width | 1/2 in |
Bristle Diameter | 0.005 in |
Bristle Length | 1 7/16 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Brass |
Fill Material | Brass |
Arbor Hole | 5/8" |
For Use With | Bench/Pedestal Grinders |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Primary Material Application | Brass |
Compatible Tool Type | Bench Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.005 in, Bristle Length 1 7/16 in, Compatible Tool Type Bench Grinder, Primary Material Application Brass, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 40248 Cloth Lined Blast Gloves, Rubber (40248)
- RUKO Unigrat Deburrer, Blade, B 20, PK10 (107014)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (66261009650)
- NORTON ABRASIVES Fiber Disc, 6in dia.Very Fine, PK70 (66261007628)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1238)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96054)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 1/2"-3/8" (31114)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8024)
- WEILER 3" Small Diameter Tampico Wheel Brush, 1/2" Arbor Hole (17453)
- Weiler Wire Wheel Brushes