Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 6"
Mfr # 93007
Zoro # G3428887
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole 2"
- For Use With Bench/Pedestal Grinders
- Abrasive Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93007
- Zoro # G3428887
- UPC # 012382034801
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Face Width | 1 1/4 in |
Bristle Trim Length | 1 1/8 in |
Trim Length | 1-1/8" |
Abrasive Shank Size | No Shank |
Brush Dia. | 6 in |
Wire Dia. | 0.006 in |
Bristle Length | 1 1/8 in |
Bristle Diameter | 0.006 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Arbor Hole | 2" |
For Use With | Bench/Pedestal Grinders |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Stainless Steel |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1 1/4 in, Bristle Diameter 0.006 in, Bristle Length 1 1/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cubitron II File Belt 60 12x18 10 beltscart (MMM33445)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120 (08834131010)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93119)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93396)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94253)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut (36296)
- PFERD 3" PSF Mtd.Knot Wheel Brush - .014 CS Wire, 1/4" Stem (764275)
- Weiler Wire Wheel Brushes