Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 3"
Mfr # 90855
Zoro # G5106796
original price:
$17.18
9% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Face Width 5/8 in
- Bristle Type Crimped Wire
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90855
- Zoro # G5106796
- UPC # 012382155339
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Face Width | 5/8 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 3 in |
Wire Dia. | 0.006 in |
Trim Length | 1" |
Bristle Trim Length | 1 in |
Bristle Diameter | 0.006 in |
Bristle Length | 1 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Item | Wire Wheel Brush |
Arbor Hole | 1/2" |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.006 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- ALC Deadman Handle (40166)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VGPH07G)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 5/8" Arbor Hole (1165)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94251)
- WEILER Weiler 804-17680 Stm-3 .01183In Dia Ste (804-17680)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90435)
- WEILER Weiler 10" Knot Wire Wheel (08178)
- WEILER 4" Knot Wire Wheel Stringer Bead Twist .020" Steel 5/8"-11 UNC Nut (36218)
- PFERD 8" Standard Twist Knot Wheel - .014 CS Wire, 1-1/4" A.H. (81708)
- Weiler Wire Wheel Brushes