Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 1"
Mfr # 90856
Zoro # G5108135
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/4"
- Material Stainless Steel
- Arbor Hole 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90856
- Zoro # G5108135
- UPC # 012382164614
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" |
Wire Dia. | 0.003" |
Face Width | 3/16 in |
Bristle Trim Length | 1/4 in |
Brush Dia. | 1" |
Abrasive Shank Size | No Shank |
Trim Length | 1/4" |
Bristle Length | 1/4 in |
Bristle Diameter | 0.003 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 1/4" |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
Bristle Type | Crimped Wire |
Abrasive Material | Stainless Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 1 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.003 in, Bristle Length 1/4 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Pilot Bonding End Brush, 1/2", 0003015100 (0003015100)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In, PK6 (07660702081)
- 3M Buffing Pad, 5-1/4 in. (02362B)
- UNITED ABRASIVES/SAIT SAIT 24414 Z-Tech™ High Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24414)
- WEILER 14" High Density Knot Wire Wheel, .0118" Steel Fill, 1-1/4" (8309)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96276)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .006" Steel Fill, 1/4" Arbor Hole (15111)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B180)
- Weiler Wire Wheel Brushes