Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 1-1/4"
Mfr # 90867
Zoro # G5151553
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 3/8 in
- Face Width 3/16 in
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90867
- Zoro # G5151553
- UPC # 012382352936
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8 in |
Face Width | 3/16 in |
Wire Dia. | 0.008 in |
Trim Length | 5/16" |
Abrasive Shank Size | No Shank |
Brush Dia. | 1 1/4 in |
Bristle Trim Length | 5/16 in |
Bristle Length | 5/16 in |
Bristle Diameter | 0.008 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Abrasive Material | Carbon Steel |
Item | Encapsulated Wire Wheel Brush |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 3/8" |
Compatible Tool Type | Die Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Encapsulated Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Encapsulated Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 1 1/4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.008 in, Bristle Length 5/16 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum Disc Pad, 127mm dia. (50630)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90851)
- NORTON ABRASIVES Wire Wheel Brush, Arbor Hole Mount (66252839020)
- 3M Stripping Pad 7200N, 20", Black, PK5 (7200N 703)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90434)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- WEILER Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (36279)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 5/8" W (90861)
- WEILER 12" Wide Face Standard Twist Knot , .014" Steel Fill, 2" Arbor Hole (94000)
- PFERD 6" Full Cable Knot Wheel - 30 Knot, .023 SS Wire, 5/8-11 Thread (82603)
- Weiler Wire Wheel Brushes