Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 1-1/2"
Mfr # 93833
Zoro # G4931132
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 3/8 in
- Arbor Hole 3/8"
- Brush Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93833
- Zoro # G4931132
- UPC # 012382291785
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8 in |
Brush Dia. | 1 1/2 in |
Trim Length | 7/16" |
Face Width | 1/4 in |
Wire Dia. | 0.005 in |
Bristle Trim Length | 7/16 in |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.005 in |
Bristle Length | 7/16 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Arbor Hole | 3/8" |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Abrasive Material | Brass |
Fill Material | Brass |
Bristle Type | Crimped Wire |
Compatible Tool Type | Die Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 1 1/2 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.005 in, Bristle Length 7/16 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78006 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit (78006)
- ECONOLINE Poppet Valve (411148)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- UNITED ABRASIVES/SAIT SAIT 77723 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit (77723)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (93494)
- WEILER 8" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86143)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- WEILER 8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83140)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90109)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- Weiler Wire Wheel Brushes