Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Steel, 3/4"
Mfr # 90186
Zoro # G2440207
original price:
$17.85
5% off
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.006 in
- Max. RPM 22,000 RPM
- Trim Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 90186
- Zoro # G2440207
- UPC # 012382100056
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.006 in |
Trim Length | 7/8" |
Overall Length | 2 1/4 in |
Bristle Trim Length | 7/8 in |
Brush Dia. | 3/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Item | End Brush |
Max. RPM | 22,000 RPM |
Bristle Type | Crimped Wire |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Item - End Brushes | End Brush |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Color | Silver |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel, Cast Iron |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.006 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Cast Iron, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Adhesive/ PSA Disc Backup Pad, 5D (49878-1)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-5, 1/2 (10995)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 3/8" Arbor Hole (15762)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x5/8" (13J604)
- WEILER 3" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10073)
- WEILER Controlled Flare Crimped Wire End Brush 3/4", .020" Fill (10319)
- WEILER 1" Crimped Wire End Brush, .005" Brass Fill (10128)
- WEILER 3/4" Knot Wire End Brush, .014" Steel Fill (10025)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91218)
- WEILER 1/4" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26119)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 2"x2" (13C275)
- Weiler Wire End Brushes