Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Steel, 1"
Mfr # 96107
Zoro # G0860142
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Bristle Trim Length 7/8 in
- Bristle Type Crimped Wire
- Fill Material Carbon Steel
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96107
- Zoro # G0860142
- UPC # 012382100094
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Shank Size | 1/4" |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1 in |
Wire Dia. | 0.006 in |
Trim Length | 7/8" |
Overall Length | 3 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Shank Length | 5/8 in |
Details
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Max. RPM | 22,000 RPM |
Item | End Brush |
Item - End Brushes | End Brush |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 22,000 RPM |
Color | Silver |
Primary Material Application | Carbon Steel, Cast Iron |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.006 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Cast Iron, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Grind Wheel 4X1/4X5/8 (71876)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 220G, PK6 (DCS045220S06G)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020072006)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P280G, AlO (66261131474)
- WEILER 3/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26115)
- WEILER 1" Crimped Wire End Brush, .0104" Stainless Steel Fill (10022)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91216)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- WEILER 1" Crimped Wire End Brush, .020" Stainless Steel Fill (10024)
- WEILER 1/2" Pilot Bonding End Brush .005" Crimped SS Wire 3/16"-Dia Pilot (10059)
- OSBORN Crimped Ty End Brush, 3/8" (0003055900)
- Weiler Wire End Brushes