Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Steel, 1"
Mfr # 93127
Zoro # G2960106
original price:
$15.89
14% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Bristle Trim Length 1 1/8 in
- Abrasive Shank Size 1/4 in
- Fill Material Carbon Steel
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93127
- Zoro # G2960106
- UPC # 012382100124
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 1 1/8 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Trim Length | 1-1/8" |
Brush Dia. | 1 in |
Wire Dia. | 0.02 in |
Overall Length | 3 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 1/8 in |
Shank Length | 5/8 in |
Details
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
Item | End Brush |
Fill Material | Carbon Steel |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Bristle Type | Crimped Wire |
Max. RPM | 22,000 RPM |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 22,000 RPM |
Color | Silver |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.02 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Sticks (61463610390)
- DEWALT 6" x .045" x 7/8" T1 XP CER Cut-Off Wheel (DWA8953F)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx50)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- WEILER 3/4" Knot Wire End Brush, .0104" Steel Fill (10210)
- WEILER Coated Cup Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11010)
- WEILER 1-1/8" Banded Knot Wire End Brush, .014" Steel Fill (11140)
- WEILER 3/16" Miniature Wire End Brush, .003" Brass Fill, 1/8" Stem (26097)
- WEILER Burr-Rx 3/4" Coated-Cup End Brush, .043/120CG Crimped Fill (86103)
- WEILER Controlled Flare Crimped Wire End Brush 3/4", .020" Steel Fill (10307)
- UNITED ABRASIVES/SAIT SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack (06705)
- Weiler Wire End Brushes