Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Steel, 1"
Mfr # 90188
Zoro # G0363526
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Fill Material Carbon Steel
- Bristle Trim Length 3/8 in
- Shank Size 1/4"
- Wire Dia. 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90188
- Zoro # G0363526
- UPC # 012382100100
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 3/8 in |
Shank Size | 1/4" |
Wire Dia. | 0.01 in |
Trim Length | 3/8" |
Overall Length | 3 in |
Brush Dia. | 1 in |
Arbor Hole Size | No Arbor |
Bristle Length | 3/8 in |
Shank Length | 5/8 in |
Details
Fill Material | Carbon Steel |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Item - End Brushes | End Brush |
Item | End Brush |
Max. RPM | 22,000 RPM |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel, Cast Iron |
Color | Silver |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.01 in, Bristle Length 3/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Cast Iron, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Carbide Insert with Steel Jacket Housing 3/16" (116)
- FLEX-HONE TOOL BC20M32 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20M32)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685660)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 100Grit (30503T)
- WEILER Coated Cup Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11010)
- WEILER Circular Flared End Wire Brush (10039)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91228)
- WEILER 1-1/8" Banded Knot Wire End Brush, .014" Steel Fill (11140)
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- WEILER Crimped Wire End Wire Brush, Carbon Steel (93452)
- PFERD 4" Dia. x 4" wide drum brush - .010"crimped carbon steel wire, 3/4" Sq. drive (81330)
- Weiler Wire End Brushes