Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Stainlesss Steel
Mfr # 96307
Zoro # G2822592
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Bristle Type Crimped Wire
- Trim Length 1"
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96307
- Zoro # G2822592
- UPC # 012382100216
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 3 in |
Trim Length | 1" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.006 in |
Brush Dia. | 1 in |
Bristle Trim Length | 1 in |
Shank Size | 1/4" |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Shank Length | 5/8 in |
Details
Bristle Type | Crimped Wire |
Item - End Brushes | End Brush |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Abrasive Material | Stainless Steel |
Item | End Brush |
Max. RPM | 22,000 RPM |
Fill Material | Stainless Steel |
Primary Material Application | Carbon Steel, Stainless Steel |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Color | Silver |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.006 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Stainless Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2 InVF, TR (59323)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 2 pk (DCB424036S02G)
- 3M Roloc Disc TR 777F, 3 in 50 YF-weight, 5 (777F)
- WEILER End Brush, SS Wire (10378)
- WEILER 3" Circular Flared Crimped Wire End Brush, .006" Steel Fill (10150)
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Stainless Steel Fill (10042)
- WEILER Crimped Wire End Wire Brush, Carbon Steel (93452)
- WEILER Stainless Steel End Wire Brush 3" (10050)
- WEILER 3/4" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill (11113)
- PFERD Round Wire Flue Brush - Double Spiral, 2-1/4" Flue Size (89655)
- Weiler Wire End Brushes