Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Carbon Steel
Mfr # 93452
Zoro # G1157143
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Abrasive Material Carbon Steel
- Overall Length 2 1/2 in
- Bristle Type Crimped Wire
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93452
- Zoro # G1157143
- UPC # 012382100049
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Shank Size | 1/4" |
Overall Length | 2 1/2 in |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1/2 in |
Trim Length | 7/8" |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Item | End Brush |
Item - End Brushes | End Brush |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Max. RPM | 25,000 RPM |
For Use With | Low Speed/High Torque Portable Tools |
Fill Material | Carbon Steel |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 25,000 RPM |
Color | Silver |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-008012-02NL Standard Nut Lock Sanding Drum with Shank (SD-008012-02NL)
- UNITED ABRASIVES/SAIT SAIT 24414 Z-Tech™ High Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24414)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46226)
- UNITED ABRASIVES/SAIT SAIT 23458 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23458)
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- WEILER 1-1/8" Knot Wire End Brush, .020" Stainless Steel Fill (10032)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91224)
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Stainless Steel Fill (10042)
- CENTURY DRILL & TOOL Crimped Drill End Brush, 1 in., Coarse (76201)
- Weiler Wire End Brushes