Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 6", 0.020 "
Mfr # 93125
Zoro # G2730217
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93125
- Zoro # G2730217
- UPC # 012382140762
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 1/4 in |
Overall Length | 6 in |
Bristle Length | 1 1/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Item | Cup Brush |
Arbor Hole | 5/8" - 11" |
Max. RPM | 6,600 RPM |
Item - Cup Brushes | Cup Brush |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Right-Angle Grinder |
Color | Silver |
Operating Speed - Maximum | 6,600 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.02 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 6 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,600 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (21026)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 120 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 120 Grit (07660702068)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- WEILER Crimped Wire Cup Wire Brush, Arbor, 4" (93124)
- WEILER Knot Wire Cup Brush (36044)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 1/2"-13 UNC Nut (13257)
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel (14206)
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- PFERD 2-3/4" PSF Knot Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (764268)
- Weiler Wire Cup Brushes