Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 5"Dia., Steel
Mfr # 14206
Zoro # G9594121
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Steel
- Arbor Hole Size 5/8"-11
- Bristle Type Crimped Wire
- Brush Dia. 5 in
- Trim Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 14206
- Zoro # G9594121
- UPC # 012382142063
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Shank Size | 1/4" |
Overall Length | 4 11/16 in |
Bristle Trim Length | 1 1/4 in |
Bristle Length | 1 1/4 in |
Details
Abrasive Material | Steel |
Bristle Type | Crimped Wire |
Fill Material | Steel |
For Use With | Drills, Drill Presses, CNC Machines, Hand Held Applications |
Max. RPM | 9,000 RPM |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Right-Angle Grinder |
Color | Silver |
Operating Speed - Maximum | 9,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 5 in, Wire Dia. 0.014 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 4 11/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Roll 150 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45150.SCA)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91235)
- MIRKA Gold 8" Grip P80 (23-631-080)
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem (7721)
- WEILER 4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (12776)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- WEILER Wolverine 3" Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36238)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .006" Brass Fill, 1/4" Stem (14310)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94081)
- PFERD 2" Crimped Shank Mtd Cup - .012 CS Wire, 1/4" Shank (82826)
- Weiler Wire Cup Brushes