Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 4", 0.020 "
Mfr # 93816
Zoro # G4938631
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Bronze
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93816
- Zoro # G4938631
- UPC # 012382146160
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Trim Length | 1-3/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Overall Length | 3 7/8 in |
Details
Abrasive Material | Bronze |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Bronze |
For Use With | Angle Grinders |
Item | Cup Brush |
Arbor Hole | 5/8" - 11" |
Item - Cup Brushes | Cup Brush |
Max. RPM | 9,000 RPM |
Operating Speed - Maximum | 10,200 RPM |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Bronze, Brush Dia. 4 in, Wire Dia. 0.02 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length 3 7/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,200 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Drum Sander 4pc Kit 1-1/2'' x 2" - 1/4" Shank (77113)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (69957398002)
- UNITED ABRASIVES/SAIT Laminated DiscZ260xPK100 (55453)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit (30419T)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem (7721)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12736)
- WEILER 6" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14076)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (96273)
- WEILER Miniature Cup Brush, Crimped Wire, 9/16 (91236)
- DEWALT 3" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4910)
- Weiler Wire Cup Brushes