Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 3", 0.014"
Mfr # 96273
Zoro # G2353477
original price:
$25.25
10% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 3/8"-24
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96273
- Zoro # G2353477
- UPC # 012382132439
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 3/8"-24 |
Brush Dia. | 3 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Overall Length | 2 7/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Max. RPM | 14,000 RPM |
Arbor Hole | 3/8" - 24" |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 14,000 RPM |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 7/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/8 In.-24, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180352)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51164)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- BRUSH RESEARCH MANUFACTURING 81A079 Mini Deburring Brush, .079" Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A079)
- WEILER Knot Wire Cup Wire Brush, Arbor, 0.023" (93445)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 3/8"-24 UNF Nut (13284)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12376)
- WEILER 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14036)
- WEILER 6" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12456)
- NYALOX BY DICO Nyalox Cup Brush, 240 Grit, Blue, 2 1/2" (7200007)
- Weiler Wire Cup Brushes