Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 2-3/4"
Mfr # 96272
Zoro # G3406724
original price:
$17.95
13% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 3/8"-24
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96272
- Zoro # G3406724
- UPC # 012382132842
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 3/8"-24 |
Brush Dia. | 2 3/4 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Overall Length | 2 11/16 in |
Bristle Length | 1 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 14,000 RPM |
Arbor Hole | 3/8" - 24" |
Primary Material Application | Carbon Steel |
Color | Silver |
Operating Speed - Maximum | 14,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 11/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/8 In.-24, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine (61463686630)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51125)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel (14206)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill M10x1.50 Nut (13241)
- WEILER Crimped Wire Cup Wire Brush, 5", 0.020 " (93400)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (93241)
- WEILER 5" Crimped Wire Cup Brush .014" Brass Fill 5/8"-11 UNC Nut (14606)
- ZORO SELECT Crimped Wire Cup Brush, 1-3/8" L Trim (66252839105)
- Weiler Wire Cup Brushes