Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 2", 0.0118"
Mfr # 93044
Zoro # G1358113
original price:
$17.75
12% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93044
- Zoro # G1358113
- UPC # 012382143060
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 2 in |
Trim Length | 5/8" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012 in |
Shank Size | 1/4" |
Bristle Trim Length | 5/8 in |
Bristle Length | 5/8 in |
Overall Length | 2 1/8 in |
Shank Length | 1 9/16 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Power Drills, Die Grinders, Right Angle Air Die Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 13,000 RPM |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 13,000 RPM |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 2 in, Wire Dia. 0.012 in, Bristle Length 5/8 in, Grit Not Applicable, Overall Length 2 1/8 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM, Shank Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727568)
- DEWALT High-Performance Cutting Wheels (DW8424H)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23321)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1 In, Shape W216 (61463624562)
- WEILER 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14036)
- WEILER 4" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (12416)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel (14206)
- WEILER 6" Double Row Knot Wire Cup Banded .035" Steel Fill 5/8"-11 UNC Nut (12686)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (13299)
- PFERD 4" COMBITWIST® Knot Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82717)
- Weiler Wire Cup Brushes