Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 1-3/4", 1/4"
Mfr # 93811
Zoro # G4931491
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Brass
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93811
- Zoro # G4931491
- UPC # 012382143107
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 1 3/4 in |
Trim Length | 3/4" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.006 in |
Shank Size | 1/4" |
Bristle Trim Length | 3/4 in |
Shank Length | 1 9/16 in |
Overall Length | 1 1/2 in |
Bristle Length | 3/4 in |
Details
Abrasive Material | Brass |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Fill Material | Brass |
For Use With | Power Drills, Die Grinders, Right Angle Air Die Grinders |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 13,000 RPM |
Color | Silver |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 13,000 RPM |
Primary Material Application | Brass |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 3/4 in, Wire Dia. 0.006 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length 1 1/2 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Brass, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM, Shank Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- CLIMAX METAL PRODUCTS Sanding Drum, 1/2InDia, 1/2InW, 30000RPM (SD-008008-04QL)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- WEILER Single Row Cup Wire Brush, Threaded Arbor (90853)
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 3/8"-24 UNF Nut (13284)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93807)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut (13175)
- WEILER Wolverine 4" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut (36244)
- PFERD P.O.P. 1-3/4" Crimped Shank Mtd Cup - .012 CS Wire, 1/4" Shank (82823P)
- Weiler Wire Cup Brushes