Shop All Wire End Brushes
Weiler
Controlled Flare Crimped Wire End Brush 3/4", .020" Steel Fill
Mfr # 10307
Zoro # G400712265
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 22000
- Trim Length 7/8 in
- Fill Material Steel
- Wire Dia. 0.020 in
- Overall Length 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10307
- Zoro # G400712265
- UPC # 12382103071
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 7/8 in |
Wire Dia. | 0.020 in |
Overall Length | 0.85 in |
Width | 0.85 in |
Height | 2.56 in |
Details
Max. RPM | 22000 |
Fill Material | Steel |
Application | Cleaning corners and fillet welds |
Description
Weiler 3/4" Controlled Flare Crimped Wire End Brush is a uniquely trimmed crimped wire fill for more effective brushing action and greatly enhanced durability when cleaning corners and filet welds. 1/4" stem diameter for use on die grinder and right angle die grinders. Uniquely trimmed crimped wire fill for more effective brushing action. Greatly enhanced durability when cleaning corners and filet welds. For use with die grinder and right angle air die grinder power tools. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47221)
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (335126)
- NORTON ABRASIVES Flap Disc (77696090085)
- OSBORN Abrasive Nylon End Brush w/Out Bridle, 1" (0003029300)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96103)
- WEILER Nickel-Plated Cup End Brush 1-1/8" .014" Knot Wire Fill (10392)
- WEILER 1-1/8" Knot Wire End Brush, .0118" Steel Fill (10187)
- WEILER 3/4" Knot Wire End Brush, .006" Stainless Steel Fill (10220)
- WEILER 1/4" Dia End Brush, .0104" Steel Wire Fill, 3/4" Trim Len, 3-3/4" (99825)
- WEILER Flared Crimped Wire End Wire Brush, Stainlesss (90860)
- NYALOX BY DICO Nyalox End Brush, 240 Grit, Blue, 3/4" (7200027)
- Weiler Wire End Brushes