Shop All Wire End Brushes
Weiler
Controlled Flare Crimped Wire End Brush 3/4", .0104" Steel Fill
Mfr # 10305
Zoro # G000712269
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 22000
- Trim Length 7/8 in
- Wire Dia. 0.010 in
- Fill Material Steel
- Overall Length 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10305
- Zoro # G000712269
- UPC # 12382103057
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 7/8 in |
Wire Dia. | 0.010 in |
Overall Length | 0.85 in |
Height | 2.56 in |
Width | 0.85 in |
Details
Max. RPM | 22000 |
Fill Material | Steel |
Application | Cleaning corners and fillet welds |
Description
Weiler 3/4" Controlled Flare Crimped Wire End Brush is a uniquely trimmed crimped wire fill for more effective brushing action and greatly enhanced durability when cleaning corners and filet welds. 1/4" stem diameter for use on die grinder and right angle die grinders. Uniquely trimmed crimped wire fill for more effective brushing action. Greatly enhanced durability when cleaning corners and filet welds. Controlled flare. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 400 Grit Silicon Carbide Waterproof Sandpaper (3281)
- COBRA CARBIDE Carbide Burr, Sngle Cut Shape L Included Angle 14° Reg. Lgth, SL-2, 5/16 (11263)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7010329861)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252801865)
- WEILER Nickel-Plated Cup End Brush 1-1/8" .014" Knot Wire Fill (10392)
- WEILER Wolverine 3/4" Knot Wire End Brush .014" Steel Fill 1/4" Stem (36286)
- WEILER 1-1/8" Knot Wire End Brush, .020" Stainless Steel Fill (10032)
- WEILER Flared End Wire Brush, Steel, 3", 16, 000 RPM (96141)
- WEILER Miniature End Brush, Crimped Wire, 5/16 (91229)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- WEILER 1/2 Encap Wire Brush, .0104, Pebh-20-Hd (35535)
- Weiler Wire End Brushes