Shop All Wire End Brushes
Weiler
Controlled Flare Crimped Wire End Brush 1/2", .014" Fill
Mfr # 10314
Zoro # G400712371
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 7/8 in
- Fill Material Stainless Steel
- Wire Dia. 0.014 in
- Overall Length 0.65 in
- Max. RPM 25000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10314
- Zoro # G400712371
- UPC # 12382103149
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 7/8 in |
Wire Dia. | 0.014 in |
Overall Length | 0.65 in |
Width | 0.65 in |
Height | 2.56 in |
Details
Fill Material | Stainless Steel |
Max. RPM | 25000 |
Application | Cleaning corners and fillet welds |
Description
Weiler 1/2" Controlled Flare Crimped Wire End Brush is a uniquely trimmed crimped wire fill for more effective brushing action and greatly enhanced durability when cleaning corners and filet welds. 1/4" stem diameter for use on die grinder and right angle die grinders. Uniquely trimmed crimped wire fill for more effective brushing action. Greatly enhanced durability when cleaning corners and filet welds. 2000 rpm maximum speed. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue (66253160400)
- UNITED ABRASIVES/SAIT SAIT 76226 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 40 Grit, 10-Pack (76226)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #120 (Festool 5x9) (M-177100)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/4, 0.0015" (66260195000)
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- WEILER Coated Cup Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11010)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90186)
- WEILER Knot Wire End Wire Brush, Steel, 3/4" (90192)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90852)
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- WEILER 1/4" Dia End Brush, .0104" Steel Wire Fill, 3/4" Trim Len, 3-3/4" (99825)
- Weiler Wire End Brushes