Shop All Wire End Brushes
Weiler
Controlled Flare Crimped Wire End Brush 1", .020" Stainless Steel Fill
Mfr # 10323
Zoro # G300712426
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 1-1/8 in
- Wire Dia. 0.020 in
- Max. RPM 22000
- Fill Material Stainless Steel
- Overall Length 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10323
- Zoro # G300712426
- UPC # 12382103231
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 1-1/8 in |
Wire Dia. | 0.020 in |
Overall Length | 1.2 in |
Width | 1.2 in |
Height | 2.93 in |
Details
Max. RPM | 22000 |
Fill Material | Stainless Steel |
Application | Cleaning corners and fillet welds |
Description
Weiler 1" Controlled Flare Crimped Wire End Brush is a uniquely trimmed crimped wire fill for more effective brushing action and greatly enhanced durability when cleaning corners and filet welds. 1/4" stem diameter for use on die grinder and right angle die grinders. Uniquely trimmed crimped wire fill for more effective brushing action. Greatly enhanced durability when cleaning corners and filet welds. For use with die grinder and right angle air die grinder power tools. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape H Regular Length, SH-2, 5/16 (11067)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Bronze, 5/8"-11 UNC Nut (13121)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 60G, PK50 (DCD050060H50G)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- WEILER Coated Cup Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11013)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90431)
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Stainless Steel Fill (10042)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91228)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- UNITED ABRASIVES/SAIT SAIT 06701 Knot End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack (06701)
- Weiler Wire End Brushes