Shop All Wire End Brushes
Weiler
Controlled Flare Crimped Wire End Brush 1" .014" Steel Fill
Mfr # 10310
Zoro # G0767999
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10310
- Zoro # G0767999
- UPC # 123821031012
- Country of Origin United States
- Category Wire End Brushes
Details
Item | 1 Controlled Flare End Brush |
Item - End Brushes | End Brush |
Description
1 Controlled Flare End Brush, Product Type End Brush, Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS VolumetricFlaskWire Brush, Wht, 5", Natural (06186)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 80GR0 (04D208)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia.mter (56195)
- WESTWARD Abrasive Blaster, 125lb, 65-125psi (10Z915)
- WEILER 3/4" Crimped Wire End Brush .014" Stainless Steel Fill (10019)
- WEILER 1" Crimped Wire End Brush, .005" Brass Fill (10128)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96108)
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill (10188)
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11006)
- WEILER Coated Cup Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11013)
- PFERD 1'' PSF Knot End Brush - .020 CS Wire, 1/4" Shank (764374)
- Weiler Wire End Brushes