Shop All Wire End Brushes
Weiler
Controlled Flare Crimped Wire End Brush 1", .0104" Steel Fill
Mfr # 10309
Zoro # G300712280
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.2 in
- Fill Material Steel
- Trim Length 1 in
- Wire Dia. 0.010 in
- Max. RPM 22000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10309
- Zoro # G300712280
- UPC # 12382103095
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 1.2 in |
Trim Length | 1 in |
Wire Dia. | 0.010 in |
Height | 2.88 in |
Width | 1.2 in |
Details
Fill Material | Steel |
Max. RPM | 22000 |
Application | Cleaning corners and fillet welds |
Description
Weiler 1" Controlled Flare Crimped Wire End Brush is a uniquely trimmed crimped wire fill for more effective brushing action and greatly enhanced durability when cleaning corners and filet welds. 1/4" stem diameter for use on die grinder and right angle die grinders. Uniquely trimmed crimped wire fill for more effective brushing action. Greatly enhanced durability when cleaning corners and filet welds. Controlled flare. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25 (11058035)
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 2-1/2" Brush Length (21247)
- WEILER Burr-Rx 3" Maximum Density Miniature Disc Brush .035/80CG Crimped Fill (86013)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509810)
- WEILER 3/4" Knot Wire End Brush, .020" Steel Fill (10026)
- WEILER 3/4" Knot Wire End Brush, .0104" Steel Fill (10210)
- WEILER 3/4" Crimped Wire End Brush, .0104" Stainless Steel Fill (10018)
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- WEILER 1-1/8" Knot Wire End Brush, .0118" Steel Fill (10187)
- WEILER 1/2" Knot Wire End Brush, .0104" Stainless Steel Fill (10216)
- DQB Brush Wire Detail Ss 7-3/4In (11353)
- Weiler Wire End Brushes