Shop All Wire Wheel Brushes
Weiler
Conflex Wire Brush, 3", 1" W, 0.0118"
Mfr # 93043
Zoro # G1527915
original price:
$33.19
7% off
new price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000 RPM
- Arbor Hole Size No Arbor
- Brush Dia. 3 in
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93043
- Zoro # G1527915
- UPC # 012382176440
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012 in |
Face Width | 1 in |
Shank Size | 1/4" |
Trim Length | 15/16" |
Bristle Trim Length | 15/16 in |
Bristle Length | 15/16 in |
Bristle Diameter | 0.012 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 RPM |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
Bristle Type | Crimped Wire |
Abrasive Material | Stainless Steel |
For Use With | Die Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Die Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.012 in, Bristle Length 15/16 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 (7100045865)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941056)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 40gr (15F004)
- EAZYPOWER Drum Sleeve, 3/4x1", No. 50-180 Grit (80926)
- WEILER 3" Narrow Face Crimped Wire Wheel .0118" Steel 1/2"-3/8" Arbr Hole (00234)
- WEILER Miniature Wheel Brush, Crimped Wire (91215)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut (13117)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (93450)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8014)
- WEILER 8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (6100)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- Weiler Wire Wheel Brushes