Shop All Depressed Center Wheels
Weiler
Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina
Mfr # 58095
Zoro # G4600130
product price: $20.99
/ea
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Zirconia Alumina
- Max. RPM 6,600 RPM
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58095
- Zoro # G4600130
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 9 in |
Arbor Size | 5/8"-11 UNC Nut |
Details
Item | Combo Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Zirconia Alumina |
Max. RPM | 6,600 RPM |
Grade | Z30T |
Grit | 30 |
Description
Combo Wheel, Abrasive Material Zirconia Alumina, Grit 30, Grade Z30T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" x 1/4" x 7/8" Fast Cutting Abrasive (DW4543)
- PFERD 5" Threaded Hook & Loop Disc Holder - 5/8-11 Thread (43412)
- DIABLO SandNET Discs, 320 Grit (Ultra Fine, PK5 (DND090320H05G)
- DEDECO SUNBURST 1/2'' TC SNAP-ON DISCS BLUE 400 GRIT (A/O) 30/BX (1354)
- WEILER 9 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Aluminum Oxide (58076)
- WEILER 4" x 1/4" TIGER ZIRC Type 27 Grinding Wheel Z24T 5/8 A.H. (58069)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56277)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- WEILER 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58077)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L455)
- Weiler Depressed Center Wheels