Shop All Depressed Center Wheels
Weiler
Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina
Mfr # 58094
Zoro # G4600149
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Zirconia Alumina
- Max. RPM 8,500 RPM
- Arbor Size 5/8"-11 UNC Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58094
- Zoro # G4600149
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 UNC Nut |
Diameter | 7 in |
Details
Item | Combo Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Zirconia Alumina |
Max. RPM | 8,500 RPM |
Grade | Z30T |
Grit | 30 |
Description
Combo Wheel, Abrasive Material Zirconia Alumina, Grit 30, Grade Z30T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. L X 2-3/4 in. W 80/120/220 Grit Assorted Block Hand Sanding Pad (DND234ASTS10N)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81733)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072763882)
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58054)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (57106)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- WEILER 9" x 1/8" TIGER INOX Type 27 Cut/Grind Combo Wheel, INOX30T, 5/8"-11 (58118)
- WEILER 7"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58080)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843784)
- Weiler Depressed Center Wheels