Shop All Depressed Center Wheels
Weiler
Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina
Mfr # 58051
Zoro # G4600219
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Zirconia Alumina
- Max. RPM 13,300 RPM
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 58051
- Zoro # G4600219
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Details
Item | Combo Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Zirconia Alumina |
Max. RPM | 13,300 RPM |
Grade | Z30T |
Description
Combo Wheel, Thickness 0.125 in, Abrasive Material Zirconia Alumina, Max. RPM 13,300 RPM, Grade Z30T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank (C17762)
- ARC ABRASIVES 12" Aluminum Oxide Cloth PSA Disc, 400 Grit (30520GR)
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91064)
- SMITHS 8" Dual Grit Combination Sharpening Stone (51447)
- WEILER 7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58232)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56466)
- WEILER 9" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 5/8"-11 Nut (58126)
- WEILER 7" x 1/8" TIGER Pipeline, Z30T, 5/8"-11 Nut (58094)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58221)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66254429243)
- Weiler Depressed Center Wheels