Shop All Depressed Center Wheels
Weiler
Combo Wheel, Type 27, 0.125 in Thick, Aluminum Oxide
Mfr # 57107
Zoro # G4600359
product price: $4.95
/ea
Sold in multiples of 25 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Max. RPM 6,600 RPM
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 57107
- Zoro # G4600359
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 9 in |
Arbor Size | 7/8 in |
Details
Item | Combo Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 6,600 RPM |
Grade | A30S |
Description
Combo Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Max. RPM 6,600 RPM, Grade A30S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- WEILER 7" x .060" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H. (58103)
- DYNABRADE Belt, 60G, 1/4"X18" (79027)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41808)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56466)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (58120)
- WEILER 4-1/2 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Wheel CER30T 7/8 A.H. (58315)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 5/8"-11 Nut (58078)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- WEILER 9" x 1/8" TIGER INOX Type 27 Cut/Grind Combo Wheel, INOX30T, 5/8"-11 (58118)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20088)
- Weiler Depressed Center Wheels