Shop All Wire Wheel Brushes
Weiler
Cable Twist Knot Wire Wheel 4" .020" Steel Fill 5/8"-11 UNC Nut
Mfr # 13266
Zoro # G0604558
product price: $24.15
/ea
Sold in multiples of 5 for $120.75
$120.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Steel
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 13266
- Zoro # G0604558
- UPC # 123821326682
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Steel |
Item | Cable Twist Wire Wheel |
Description
Cable Twist Wire Wheel, Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- CGW ABRASIVES Flap Whl, 1x1x1/4-20, A/O, 40G (39964)
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SF-1 (24692)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .020" Steel Fill, 1/4" Stem (17682)
- WEILER 6" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3060)
- WEILER 1-1/2" Wire Radial Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17973)
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC (9500)
- WEILER 3/4" Miniature Wheel, Stiff Hair Fill, 1/8" Stem (26059)
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86139)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- Weiler Wire Wheel Brushes