Shop All Spiral Tube Brushes
Weiler
Burrite Tube Wire Brush Holder, 1/8"
Mfr # 98674
Zoro # G1125914
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- For Use With CNC Machines, Drill Presses, Drills
- Shank Dia. (In.) 1/4 in
- Fits Hole (In.) 1/8
- Length (In.) 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98674
- Zoro # G1125914
- UPC # 012382952037
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 3 3/8 in |
Shank Dia. (In.) | 1/4 in |
Length (In.) | 3 3/8 in |
Shank Diameter | 1/4 in |
Pilot Diameter | 3/8 in |
Details
For Use With | CNC Machines, Drill Presses, Drills |
Item | Burrite Tube Brush Holder |
Fits Hole (In.) | 1/8 |
Tool Connection | 1/4 in Straight Shank |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Description
Burrite Tube Brush Holder, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size -, Overall Length 3 3/8 in, Pilot Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Red Abrasive Stikit Disc, 6", P80D, 100 Per Roll (MMM01116)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1.5 D, Grit 120 (66623333607)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148169)
- FLEXOVIT BACKING PAD FOR RESIN FIBER SANDING (SK4050)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91057)
- WEILER 7/8" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21086)
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- WEILER Single Spiral Tube Brush, Power, 0.26"dia. (91042)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 2" Brush Length (21108V)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91055)
- PFERD 3/4" M-BRAD® Power Tube Brush - .040 SiC - 80 Grit (84024)
- Weiler Spiral Tube Brushes