Shop All Wire Wheel Brushes
Weiler
Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole
Mfr # 86126
Zoro # G3222181
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4000
- Grit 120
- Wire Dia. 0.026 in
- Fill Material Abrasive Nylon
- Application Deburring; Finishing; Aerospace; Automotive; Facility Maintenance; Food & Pharma; Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86126
- Zoro # G3222181
- UPC # 12382861261
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.026 in |
Overall Length | 8 in |
Trim Length | 2 in |
Face Width | 7/8 in |
Width | 8 in |
Height | 1.3 in |
Details
Max. RPM | 4000 |
Grit | 120 |
Fill Material | Abrasive Nylon |
Application | Deburring; Finishing; Aerospace; Automotive; Facility Maintenance; Food & Pharma; Manufacturing |
Works With | CNC/Milling/Automatic Machine |
Performance Level | Max Performance |
Grain Type | Ceramic |
Material Application | Steel; Stainless Steel; Aluminum; Brass; High-Nickel Alloys; Inconel; Titanium; Tool Steel |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 15/16 in thickness at face plate. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- 3M 3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, P120 Grit (7000118541)
- 3M Roloc Disc Pad Assembly, 2" (MMM5539)
- EXCEL BLADES Sanding Stick with 2 Replacement #120 Grit Belts, Spring Tensioned 6pk (55722)
- WEILER 8" Standard Twist Knot Wire Wheel .014" Steel Fill 3/4" Arbor Hole (08138)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94040)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96008)
- WEILER 6" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86117)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- Weiler Wire Wheel Brushes