Shop All Wire Wheel Brushes
Weiler
Burr-Rx 6" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2"
Mfr # 31136
Zoro # G300711658
product price: $62.99
/ea
Sold in multiples of 2 for $125.98
$125.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Grit 80
- Application Aerospace
- Face Width 5/8 in
- Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31136
- Zoro # G300711658
- UPC # 12382311360
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 5/8 in |
Trim Length | 7/8 in |
Wire Dia. | 0.035 in |
Overall Length | 6 in |
Height | 0.75 in |
Width | 6 in |
Details
Max. RPM | 4500 |
Grit | 80 |
Application | Aerospace |
Fill Material | Abrasive Nylon |
Grain Type | Ceramic |
Performance Level | High-Performance |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" Knot Wire Bevel Brush - .020 CS 5/8-11 Thread (82509)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- MIRKA Abranet Ace 3X5" Grip P320 (AC-178-320)
- PFERD Round Wire Flue Brush - Double Spiral, 2-1/4" Flue Size (89655)
- WEILER 6" Tampico Wheel Brush, 2" Arbor Hole (20180)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- WEILER 6" Narrow Face Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole (1075)
- WEILER 4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (134)
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC (9500)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- Weiler Wire Wheel Brushes