Shop All Wire Wheel Brushes
Weiler
Burr-Rx 6" Crimped Filament Wheel Brush .043/120CG Fill
Mfr # 86124
Zoro # G3223091
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4000
- Grit 120
- Application Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning
- Face Width 3/4 in
- Overall Length 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86124
- Zoro # G3223091
- UPC # 12382861247
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 3/4 in |
Overall Length | 5.9 in |
Trim Length | 1 in |
Wire Dia. | 0.043 in |
Width | 5.95 in |
Height | 1.05 in |
Details
Max. RPM | 4000 |
Grit | 120 |
Application | Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning |
Works With | CNC/Milling/Automatic Machine |
Fill Material | Abrasive Nylon |
Material Application | Aluminum; Brass; Bronze; Cast Iron; Copper; High-Nickel Alloys; Steel; Stainless Steel; Ceramic; Tile Soft |
Performance Level | High-Performance |
Grain Type | Ceramic |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 15/16 in thickness at face plate. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 4 in. Dia., 36 (7100006575)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- RAM BOARD Surface Shields Multi-Shield 40 in. W X 54 ft. L Blue Non-Woven Fibers Surface Prep (MS4054)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17620)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8014)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut (13117)
- WEILER Mini Grinder Kit, 3 PC (97417)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (94022)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93392)
- Weiler Wire Wheel Brushes