Shop All Wire Wheel Brushes
Weiler
Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill
Mfr # 86112
Zoro # G3221168
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 2500
- Grit 120
- Trim Length 1-1/2 in
- Overall Length 3.95 in
- Fill Material Abrasive Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86112
- Zoro # G3221168
- UPC # 12382861124
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1-1/2 in |
Overall Length | 3.95 in |
Width | 3.95 in |
Height | 2.5 in |
Details
Max. RPM | 2500 |
Grit | 120 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Grain Type | Ceramic |
Description
Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder. Fine grade. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136195)
- VSM Abrsive Belt, 80 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 1/2" L, 80 Grit, Medium, Ceramic, Red (281753)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775797)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- WEILER 3" Narrow Face Wheel, .008" Steel Fill, 1/2"-3/8" Arbor Hole (214)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8014)
- WEILER 6" Narrow Face Wheel, .005" Brass Fill, 5/8"-1/2" Arbor Hole (1415)
- WEILER Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (36279)
- WEILER 7" Wolverine Medium Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (2335)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.020 " (96030)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- Weiler Wire Wheel Brushes