Shop All Wire Wheel Brushes
Weiler
Burr-Rx 4" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2"
Mfr # 31270
Zoro # G300711900
product price: $35.99
/ea
Sold in multiples of 2 for $71.98
$71.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Grit 80
- Application Aerospace
- Wire Dia. 0.035 in
- Face Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31270
- Zoro # G300711900
- UPC # 12382312701
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.035 in |
Face Width | 5/8 in |
Trim Length | 1 in |
Overall Length | 4.05 in |
Width | 4.05 in |
Height | 0.9 in |
Details
Max. RPM | 6000 |
Grit | 80 |
Application | Aerospace |
Fill Material | Abrasive Nylon |
Performance Level | High-Performance |
Grain Type | Ceramic |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 5" x 1/4" x 7/8 (08W500)
- 3M PSA Sanding Disc, SC, Open, 17in, 60G, PK12 (7007099634)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- MILWAUKEE TOOL 4" Knot Wire Cup Brush - Carbon Steel (48-52-1350)
- WEILER Wolverine 7" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36297)
- WEILER 3" Dia Crimped Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (16973)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36295)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 5/8" Arbor Hole (1165)
- WEILER 6" Narrow Face Wheel, .008" Steel Fill, 5/8"-1/2" Arbor Hole (1045)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90771)
- ALL-SOURCE 4 In. Mounted, Fine Drill-Mounted Wire Wheel (322201DB)
- Weiler Wire Wheel Brushes