Shop All Wire Wheel Brushes
Weiler
Burr-Rx 4" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2"
Mfr # 31110
Zoro # G500711724
product price: $38.29
/ea
Sold in multiples of 2 for $76.58
$76.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Grit 120
- Fill Material Nylon
- Face Width 5/8 in
- Wire Dia. 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31110
- Zoro # G500711724
- UPC # 12382311100
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 5/8 in |
Wire Dia. | 0.026 in |
Trim Length | 7/8 in |
Overall Length | 4 in |
Width | 4 in |
Height | 0.9 in |
Details
Max. RPM | 6000 |
Grit | 120 |
Fill Material | Nylon |
Works With | CNC/Milling/Automatic Machine |
Application | Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning |
Grain Type | Ceramic |
Material Application | Aluminum; Brass; Bronze; Cast Iron; Copper; High-Nickel Alloys; Steel; Stainless Steel; Ceramic; Tile Soft |
Performance Level | Heavy-Duty |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Toolroom, 5"x.035"x3/8" (66252830653)
- MIRKA Grip Disc, 3", P80, PK50 (23-608-080)
- DIABLO Spindle Sanding Sleeves, PK10 (DCVDRMVGPS10G)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P60 Grit (78072775484)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .020" Steel Fill, 1/4" Stem (17682)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" (83516)
- WEILER 8" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (3150)
- WEILER 12" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (9540)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94261)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 5/8"-11 UNC Nut (13113)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 3/8in W (88422)
- Weiler Wire Wheel Brushes