Shop All Wire Wheel Brushes
Weiler
Burr-Rx 14" Crimped Filament Wheel Brush, .043/120CG Fill, 2"
Mfr # 86139
Zoro # G600712010
product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns
$471.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1800
- Grit 120
- Overall Length 13.95 in
- Application Aerospace; Deburing, Surface Prep, Finish & Cleaning
- Trim Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86139
- Zoro # G600712010
- UPC # 12382861391
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 13.95 in |
Trim Length | 4 in |
Wire Dia. | 0.043 in |
Face Width | 1-1/4 in |
Height | 1 in |
Width | 14 in |
Details
Max. RPM | 1800 |
Grit | 120 |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Abrasive Nylon |
Grain Type | Ceramic |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 7/8 in thickness at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303916)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XCrs, SC (7000120846)
- VSM Abrasive Belt, 36 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (282796)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0700)
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- WEILER 10" Cable Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (94008)
- WEILER 14" High Density Knot Wire Wheel, .0118" Steel Fill, 1-1/4" (8309)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 3" (90119)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90109)
- PFERD Straight Back Block Brush - 6 x 19 Rows, CS Wire (85082)
- Weiler Wire Wheel Brushes