Shop All Spiral Tube Brushes
Weiler
Burr-Rx 1/2"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2"
Mfr # 21759
Zoro # G300711962
product price: $11.65
/ea
Sold in multiples of 10 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Wire Dia. 0.026 in
- Fill Material Abrasive Nylon
- Max. RPM 2000
- Trim Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21759
- Zoro # G300711962
- UPC # 12382217594
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 3-1/2 in |
Wire Dia. | 0.026 in |
Trim Length | 3/16 in |
Width | 0.5 in |
Height | 0.5 in |
Details
Fill Material | Abrasive Nylon |
Max. RPM | 2000 |
Application | Deburing, Surface Prep, Finish & Cleaning |
Grain Type | Ceramic |
Grit | 120 |
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Vibratory Tumbler Bowl, 12 In Dia. (8077020)
- OSBORN Wire End Brush, 3/16", 0007567500 (0007567500)
- DYNABRADE Belt, 80G, 3"X10-11/16" (90268)
- CLIMAX METAL PRODUCTS M-21-4 Screw Lock Type Wheel Adapter with Shank (M-21-4)
- WEILER 1" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21078)
- WEILER 1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21167)
- WEILER 1" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length (21218)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91033)
- WEILER Single Spiral Tube Brush, Power, 0.105"dia (91040)
- WEILER 3/8" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21128)
- Weiler Spiral Tube Brushes