Shop All Wire Wheel Brushes
Weiler
Burr-Rx 12" Crimped Filament Wheel Brush, .055/80CG Fill, 2"
Mfr # 86134
Zoro # G700712040
product price: $187.99
/ea
Sold in multiples of 2 for $375.98
Free Shipping & Returns
$375.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1800
- Grit 80
- Fill Material Abrasive Nylon
- Face Width 1-1/4 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86134
- Zoro # G700712040
- UPC # 12382861346
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 1-1/4 in |
Overall Length | 12 in |
Trim Length | 3 in |
Wire Dia. | 0.055 in |
Height | 1.55 in |
Width | 12 in |
Details
Max. RPM | 1800 |
Grit | 80 |
Fill Material | Abrasive Nylon |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Grain Type | Ceramic |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 7/8 in thickness at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-040751)
- VSM 7" x 7/8" Coated Fiber Disc 16 Grit PK50 (86274)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- DIABLO Flat Sanding Sponge Assorted Pack, PK3 (DFBBLOCAST03G)
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- WEILER Weiler 804-17955 2 in. Stem-Mounted Crimped Wire Radial Wheel; 0.008 in. Steel Fill (804-17955)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole (1775)
- WEILER 3" Small Diameter Tampico Wheel Brush, 1/2" Arbor Hole (17453)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut (13117)
- JAZ USA 6" Crimped Bench Wheel, .008" Stainless Steel, 5/8" FW, 1/2" - 2" (23440)
- Weiler Wire Wheel Brushes