Shop All Wire Wheel Brushes
Weiler
Burr-Rx 10" Crimped Filament Wheel Brush, .055/80CG Fill, 2"
Mfr # 86131
Zoro # G100711988
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1800
- Grit 80
- Wire Dia. 0.055 in
- Trim Length 2 in
- Face Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86131
- Zoro # G100711988
- UPC # 12382861315
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.055 in |
Trim Length | 2 in |
Face Width | 1-1/8 in |
Overall Length | 9.9 in |
Width | 10.05 in |
Height | 1 in |
Details
Max. RPM | 1800 |
Grit | 80 |
Application | Aerospace |
Fill Material | Abrasive Nylon |
Grain Type | Ceramic |
Performance Level | Max Performance |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 7/8 in thickness at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- PFERD 1/2" Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (82964)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 3/4" dia. (05105)
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- WEILER 10" Standard Twist Knot Wire Wheel, .016" Steel Fill, 1-1/4" (8189)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole (154)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 1-1/4" Arbor Hole (8219)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- Weiler Wire Wheel Brushes