Shop All Wire Wheel Brushes
Weiler
Burr-Rx 10" Crimped Filament Wheel Brush, .043/120CG Fill, 2"
Mfr # 86130
Zoro # G900711898
product price: $151.99
/ea
Sold in multiples of 2 for $303.98
Free Shipping & Returns
$303.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1800
- Grit 120
- Face Width 1-1/8 in
- Overall Length 9.95 in
- Fill Material Abrasive Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86130
- Zoro # G900711898
- UPC # 12382861308
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 1-1/8 in |
Overall Length | 9.95 in |
Wire Dia. | 0.043 in |
Trim Length | 2 in |
Height | 0.95 in |
Width | 9.95 in |
Details
Max. RPM | 1800 |
Grit | 120 |
Fill Material | Abrasive Nylon |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Grain Type | Ceramic |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 7/8 in thickness at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Thickness: 0.062 in (DBX4543S)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 120G, 5-3/8" W, 120 Grit (07F511)
- FLEX-HONE TOOL BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC118240Z49)
- WEILER 8" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8615)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/4" (90867)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93396)
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- PFERD 6" PSF Standard Twist Knot Wheel - .014 CS Wire, 5/8-1/2" A.H. (763988)
- Weiler Wire Wheel Brushes