Shop All Wire End Brushes
Weiler
Burr-Rx 1" Coated-Cup End Brush, .026/120CG Crimped Fill
Mfr # 86104
Zoro # G800711882
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.55 in
- Trim Length 1/4 in
- Max. RPM 10000
- Wire Dia. 0.026 in
- For Use With CNC/Milling/Automatic Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 86104
- Zoro # G800711882
- UPC # 123828610494
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2.55 in |
Trim Length | 1/4 in |
Wire Dia. | 0.026 in |
Height | 1.15 in |
Width | 1.15 in |
Details
Max. RPM | 10000 |
For Use With | CNC/Milling/Automatic Machine |
Fill Material | Abrasive Nylon |
Application | Aerospace | Automotive | Facility Maintenance | Food & Pharma | Manufacturing |
Material Application | Steel; Stainless Steel; Aluminum; Brass; High-Nickel Alloys; Inconel; Titanium; Tool Steel |
Performance Level | Max Performance |
Description
Ideal for addressing recesses and internal features. For cleaning heavy deposits from valve guides in gas and diesel engines. 2000 rpm maximum speed. Deliver a targeted brushing action to a specific area on a part. 400 Percent Greater Edge Cutting Action Compared to Traditional Silicon Carbide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175493)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20163)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 40 (7100058067)
- PFERD COMBICLICK® Surface Finishing Set - 5" Diameter Discs, 5/8-11 Threaded Backing Pad (48194)
- WEILER 1" Crimped Wire End Brush .006" Stainless Steel Fill 1/4" Stem (36285)
- WEILER Banded Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11112)
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill (10188)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90432)
- WEILER Wolverine 3/4" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36247)
- WEILER 1/2" Knot Wire End Brush, .0104" Stainless Steel Fill (10216)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442934)
- Weiler Wire End Brushes