Shop All Deburring Tools
Weiler
Bore-Rx 3" Dia Brush Deburring .043/120CG Crimped Fill, 3/8" Stem
Mfr # 86151
Zoro # G3229997
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Grit 120
- Application Aerospace; Deburing, Surface Prep, Finish & Cleaning
- Height 3.3 in
- Width 3.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86151
- Zoro # G3229997
- UPC # 123828615130
- Country of Origin United States
- Category Deburring Tools
Dimensions
Overall Length | 3 in |
Height | 3.3 in |
Width | 3.05 in |
Face Width | 1 in |
Trim Length | 0.56 in |
Details
Grit | 120 |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Max RPM | 6000 |
Grain Type | Ceramic |
Fill Material | Nylon |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. Improve part-to-part consistency. Reduce labor content by eliminating off-hand deburring. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 36 Grit, TS (66261126557)
- DEWALT 10 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4898)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 600-Grit, PK 25 (99419)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, XL, 60G (41744)
- WEILER Bore-Rx 4" Dia Brush Deburring .043/120CG Crimped Fill, 3/8" Stem (86155)
- WEILER Bore-Rx 2-1/2"Dia. Brush Deburring .055/80CG Crimped Fill, 3/8" Stem (17217)
- WEILER Bore-Rx 4" Dia Brush Deburring .055/120CG Crimped Fill, 3/8" Stem (86156)
- WEILER Bore-Rx 3" Dia Brush Deburring .026/120CG Crimped Fill, 3/8" Stem (86150)
- CONTINENTAL ABRASIVES SA-5 Double Cut Cylindrical Plain End Tungsten Carbide Burr 6" Shank (CB-SA5DL6)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- CONTINENTAL ABRASIVES SA-5 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr for Non-Ferrous Materials (CB-SA5NF)
- Weiler Deburring Tools