Shop All Deburring Tools
Weiler
Bore-Rx 3" Dia Brush Deburring .026/120CG Crimped Fill, 3/8" Stem
Mfr # 86150
Zoro # G3230782
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Grit 120
- Application Aerospace; Deburing, Surface Prep, Finish & Cleaning
- Width 3.05 in
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86150
- Zoro # G3230782
- UPC # 12382861506
- Country of Origin United States
- Category Deburring Tools
Dimensions
Overall Length | 3 in |
Width | 3.05 in |
Height | 3.35 in |
Face Width | 1 in |
Trim Length | 0.56 in |
Details
Grit | 120 |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Grain Type | Ceramic |
Max RPM | 6000 |
Fill Material | Nylon |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. Improve part-to-part consistency. Reduce labor content by eliminating off-hand deburring. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- PFERD Coated Belt, Al/Oxd, 4"x24", 120 Grit, Coated, 4" W, 24" L, 120 Grit, Aluminum Oxide (49365)
- NORTON ABRASIVES Contour Sanding Sponge, Med, PK2 (07660700939)
- WALTER SURFACE TECHNOLOGIES Spinlock Backing Pad 3 in. (09X303)
- WEILER Bore-Rx 4" Dia Brush Deburring .055/120CG Crimped Fill, 3/8" Stem (86156)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- GENERAL TOOLS TOOL DEBURRING 5"" (482)
- RIDGID 35155 #72 Plastic Pipe and Tubing Deburring Tool, 1/2 to 1-1/2in (35155-RIDGID)
- CONTINENTAL ABRASIVES SB-5 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB5D)
- S.U.R. & R. AUTO PARTS RM21 Outside Deburring Bit (1) (SRRRM610)
- CONTINENTAL ABRASIVES SB-3 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB3D)
- Weiler Deburring Tools