Shop All Deburring Tools
Weiler
Bore-Rx 2-1/2"Dia. Brush Deburring .055/80CG Crimped Fill, 3/8" Stem
Mfr # 17217
Zoro # G3228831
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Grit 80
- Application Aerospace
- Width 2.55 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17217
- Zoro # G3228831
- UPC # 12382172176
- Country of Origin United States
- Category Deburring Tools
Dimensions
Overall Length | 2-1/2 in |
Width | 2.55 in |
Height | 3.5 in |
Trim Length | 0.765 in |
Face Width | 1 in |
Details
Grit | 80 |
Application | Aerospace |
Max RPM | 6000 |
Fill Material | Abrasive Nylon |
Grain Type | Ceramic |
Description
Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Encapsulated Flared End Brush, 2-3/4" (0003066700)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 50 Grit (30536)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132136)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 40 Grit (66261136588)
- WEILER Bore-Rx 4" Dia Brush Deburring .055/120CG Crimped Fill, 3/8" Stem (86156)
- WEILER Bore-Rx 3" Dia Brush Deburring .026/120CG Crimped Fill, 3/8" Stem (86150)
- WEILER Bore-Rx 4" Dia Brush Deburring .043/120CG Crimped Fill, 3/8" Stem (86155)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- REED Deburring Tool, Aluminum (DEB4)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90063)
- ROYAL PRODUCTS Deburring (22633)
- Weiler Deburring Tools