Shop All Brushes
Weiler
Boot Brush 9" Long by 6" Wide Black Nylon Fill
Mfr # 44391
Zoro # G3645246
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Boot Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Boot Brush |
Description
Ideal for cleaning the soles of footwear. Reliable and efficient brush at a value price. Features wood block. Ideal for Cleaning the Soles of Footwear. Reliable and Efficient Brush at a Value Price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 11 in Dia, Black (SPPV02438)
- TOUGH GUY 30 in Sweep Face Push Broom Head, Stiff, Brown (12L012)
- AMERICOVER Carpet Protection, Clear, 500 ft.L, 36 in.W (CCFR)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31943)
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 4 x 18 Rows (44057)
- WEILER 2" Bent Radiator Brush, Black Bristle, 2-1/4" Bristle Len, Wood Handle (95502)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 18 Rows (44058)
- WEILER 1-1/4" Double Spiral Flue Brush .012 Steel Fill (44035)
- WEILER Weiler 804-44064 Sh-46-Ss Hand Wire Scratch Brush .012Ss Shoe (804-44064)
- WEILER Double Sided Brush, .006 SS & .016 White Nylon Fill, Block, 3 x 7 (44733)
- ALLPOINTS BRUSH, WIRE (FLAT, W/ HORSESHOE HANDLE) (1332086)
- Weiler Brushes